Zoro Homepage

Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.0312 in, Carbide

  • Mfr # TCMT32.52ESU-AC700G

  • Zoro # G3771686


product price: $13.19
/ea
Sold in multiples of 10 for $131.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCMT32.52ESU-AC700G
Zoro #
G3771686
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.52
Corner Radius
0.0312 in
Insert Thickness
0.156"
Nose Radius
0.0312"
Mounting Hole Dia.
0.169
Through Hole Inside Dia.
0.1693 in
Thickness
0.1562 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
AC700G
Insert Material
Carbide
Insert Application
Finishing
Rake
13 Degrees
ISO Number
TCMT16T308NSU
Steel (P) Compatibility
No
Mounting Style
Screw-On
ANSI Number
TCMT32.52ESU-AC700G
Stainless (M) Compatibility
No
For Use With
STAC Toolholders, A-STFC, D-STUC Boring Bars
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
No. of Edges
3
Coating
Super FF TiCN/Al2O3/TiN CVD
Relief Angle
7 Degrees
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Hardened (H) Compatibility
No
Features
Excellent Wear Resistance
Manufacturer Grade
AC700G
Measurement System
Fractional Inch
Chip-Breaker Style
On One Side
Finish - Machining
Al203+TiCN
Shape
Triangle
Number of Cutting Edges
3
Primary Material Application
Steel
Clearance Angle
7 Degrees
Coating Process
CVD
Chip-Breaker Code
ESU
Material - Machining
Carbide
Cutting Application
Turning
ANSI Code
TCMT32.52ESU
Included Angle
60 Degrees
Primary Material Application ISO Code
P
Insert Holding Type
Countersink Hole
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, Al203+TiCN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.