Zoro Homepage

Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.0312 in, Cermet

  • Mfr # TCMT32.52EFP-T1500A

  • Zoro # G6314841


product price: $8.65
/ea
Sold in multiples of 10 for $86.50

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCMT32.52EFP-T1500A
Zoro #
G6314841
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.52
Corner Radius
0.0312 in
Nose Radius
0.0156"
Insert Thickness
0.1560"
Mounting Hole Dia.
0.169"
Through Hole Inside Dia.
0.1693 in
Thickness
0.1562 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
10 Degrees
ISO Number
TCMT16T308N-FP
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M), Steel (P)
Cast Iron (K) Compatibility
No
Mounting Style
Screw-On
No. of Edges
3
Steel (P) Compatibility
Yes
ANSI Number
TCMT32.52EFP-T1500A
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Coating
CVD
Clearance Angle
7 Degrees
Primary Material Application
Stainless Steel, Steel
Insert Holding Type
Countersink Hole
Manufacturer Grade
T1500A
Material - Machining
Cermet
Included Angle
60 Degrees
Cutting Application
Turning
Primary Material Application ISO Code
M, P
Features
Fracture Resistant, Wear Resistant
Chip-Breaker Style
On One Side
ANSI Code
TCMT32.52EFP
Measurement System
Fractional Inch
Shape
Triangle
Number of Cutting Edges
3
Chip-Breaker Code
EFP
Material
Cermet

Description

Triangle Turning Insert, Chip-Breaker Code EFP, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.