Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.0468 in, Carbide

  • Mfr # TCMT32.53ENK-AC8025P

  • Zoro # G6314710


product price: $14.35
/ea
Sold in multiples of 10 for $143.50

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Insert Size
32.53
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCMT32.53ENK-AC8025P
Zoro #
G6314710
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.53
Corner Radius
0.0468 in
Insert Thickness
0.1560"
Mounting Hole Dia.
0.169"
Nose Radius
0.0469"
Through Hole Inside Dia.
0.1693 in
Thickness
0.1562 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
TCMT16T312N-SK
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
TCMT32.53ENK-AC8025P
Coating
PVD
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Hardened (H) Compatibility
No
Mounting Style
Top and hole Clamping
No. of Edges
3
For Use With
Toolholders, Boring Bars
Shape
Triangle
Manufacturer Grade
AC8025P
Clearance Angle
7 Degrees
Material - Machining
Carbide
Features
Adhesion Resistant, Chipping Resistant
ANSI Code
TCMT32.53ENK
Chip-Breaker Code
ENK
Primary Material Application
Steel
Cutting Application
Turning
Included Angle
60 Degrees
Coating Process
CVD
Primary Material Application ISO Code
P25
Finish - Machining
Absotech Platinum
Measurement System
Fractional Inch
Insert Holding Type
Countersink Hole
Number of Cutting Edges
3
Chip-Breaker Style
On One Side
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code ENK, Inscribed Circle 3/8 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.