Triangle Turning Insert, Triangle, 3/8 in, TEEN, 0.0039 in, PCD

  • Mfr # NFTEEN32R-DA1000

  • Zoro # G6307211


product price:  $84.45
/ea
Free Shipping & Returns

Key Features

Insert Shape
Triangle
Insert Style
TEEN
Inscribed Circle
3/8 in
Insert Size
32
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFTEEN32R-DA1000
Zoro #
G6307211
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
32
Corner Radius
0.0039 in
Insert Thickness
0.1560"
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TEEN
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
DA1000
Insert Material
PCD
Insert Application
Finishing
Rake
Positive
ISO Number
NF-TEEN32R
Coating
CVD
Hardened (H) Compatibility
No
ANSI Number
NFTEEN32R-DA1000
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
No
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
Mounting Style
Screw-On
No. of Edges
1
ANSI Code
NF-TEEN32R
Measurement System
Fractional Inch
Features
Fracture Resistant, Wear Resistant
Cutting Material Coverage
NF Tip
Clearance Angle
20 Degrees
Insert Holding Type
No Screw Hole
Manufacturer Grade
DA1000
Primary Material Application ISO Code
N
Cutting Application
Turning
Shape
Triangle
Coating Process
CVD
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Included Angle
60 Degrees
Material - Machining
Polycrystalline Diamond
Material
PCD

Description

Triangle Turning Insert, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.