Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNGA, 0.0156 in, Carbide

  • Mfr # TNGA331-AC5025S

  • Zoro # G7555486


product price: $8.15
/ea
Sold in multiples of 10 for $81.50

Key Features

Insert Shape
Triangle
Insert Style
TNGA
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNGA331-AC5025S
Zoro #
G7555486
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Insert Thickness
0.187"
Mounting Hole Dia.
0.150"
Nose Radius
0.015"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNGA
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
AC5025S
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TNGA160404
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
No. of Edges
6
Hardened (H) Compatibility
No
ANSI Number
TNGA331
Steel (P) Compatibility
Yes
Coating
PVD
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Primary Material Application ISO Code
S10 - S30
Cutting Application
Turning
Finish - Machining
AlTiSiN
Material - Machining
Carbide
Primary Material Application
Nickel, Titanium
Measurement System
Fractional Inch
Features
Excellent Wear Resistance
Shape
Triangle
Coating Process
PVD
Clearance Angle
0 Degrees
Manufacturer Grade
AC5025S
Insert Holding Type
Straight Hole
ANSI Code
TNGA331
Included Angle
60 Degrees
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.