Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNGA, 0.0156 in, CBN

  • Mfr # 3NUTNGA331-BN7000

  • Zoro # G6372226


product price: $88.39
/ea
Free Shipping & Returns

Key Features

Insert Shape
Triangle
Insert Style
TNGA
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3NUTNGA331-BN7000
Zoro #
G6372226
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Nose Radius
0.0156"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in
Depth of Cut
0.0150 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNGA
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
BN7000
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
3NU-TNGA160404
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
No
No. of Edges
3
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Super Alloy (S)
ANSI Number
3NUTNGA331-BN7000
Hardened (H) Compatibility
No
Coating
Cermet
Non Ferrous (N) Compatibility
No
Mounting Style
Top and hole Clamping
Cutting Direction
Neutral
Steel (P) Compatibility
No
Manufacturer Grade
BN7000
Shape
Triangle
Features
Fracture Resistant, Wear Resistant
Primary Material Application ISO Code
K
Insert Holding Type
Straight Hole
Cutting Material Coverage
Multi-Mini Tip
Clearance Angle
0 Degrees
Number of Cutting Edges
3
Included Angle
60 Degrees
Cutting Application
Turning
ANSI Code
3NU-TNGA331
Primary Material Application
Cast Iron
Measurement System
Fractional Inch
Material - Machining
CBN
Material
CBN

Description

Triangle Turning Insert, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.