Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNGA, 0.0156 in, CBN

  • Mfr # 3NUTNGA331HS-BN2000

  • Zoro # G6372208


product price: $78.69
/ea
Free Shipping & Returns

Key Features

Insert Shape
Triangle
Insert Style
TNGA
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3NUTNGA331HS-BN2000
Zoro #
G6372208
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Insert Thickness
0.1875"
Nose Radius
0.0156"
Mounting Hole Dia.
0.150"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in
Depth of Cut
0.0150 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNGA
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
BN2000
Insert Material
CBN
Insert Application
Roughing
Rake
Negative
ISO Number
3NU-TNGA160404HS
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Mounting Style
Top and hole Clamping
Stainless (M) Compatibility
No
No. of Edges
3
Non Ferrous (N) Compatibility
No
Coating
CVD
ANSI Number
3NUTNGA331HS-BN2000
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
Yes
Cutting Material Coverage
Multi-Mini Tip
Shape
Triangle
Material - Machining
CBN
Cutting Application
Turning
Features
Fracture Resistant, Wear Resistant
Primary Material Application ISO Code
H10 - H20
Insert Holding Type
Straight Hole
Manufacturer Grade
BN2000
Finish - Machining
Bright (Uncoated)
Included Angle
60 Degrees
ANSI Code
3NU-TNGA331HS
Primary Material Application
Hardened Steel
Number of Cutting Edges
3
Cutting Edge
Honing, Negative Land, Strong Edge
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Material
CBN

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.