Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNGA, 0.0156 in, CBN

  • Mfr # 3NUTNGA331HS-BN7500

  • Zoro # G6372199


product price: $83.85
/ea
Free Shipping & Returns

Key Features

Insert Shape
Triangle
Insert Style
TNGA
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3NUTNGA331HS-BN7500
Zoro #
G6372199
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Nose Radius
0.0156"
Through Hole Inside Dia.
0.15 in
Depth of Cut
0.0150 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNGA
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
BN7500
Insert Material
CBN
Insert Application
Roughing
Rake
Negative
ISO Number
3NU-TNGA160404HS
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Super Alloy (S)
Coating
CVD
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
No. of Edges
3
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
Yes
Mounting Style
Top and hole Clamping
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
ANSI Number
3NUTNGA331HS-BN7500
Finish - Machining
Bright (Uncoated)
ANSI Code
3NU-TNGA331HS
Material - Machining
CBN
Primary Material Application ISO Code
K
Shape
Triangle
Manufacturer Grade
BN7500
Coating Process
CVD
Primary Material Application
Cast Iron
Cutting Material Coverage
Multi-Mini Tip
Number of Cutting Edges
3
Measurement System
Fractional Inch
Cutting Application
Turning
Cutting Edge
Honing, Negative Land, Strong Edge
Insert Holding Type
Straight Hole
Secondary Material Application ISO Code
P
Clearance Angle
0 Degrees
Included Angle
60 Degrees
Secondary Material Application
Alloy Steel
Material
CBN

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.