Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNGA, 0.0156 in, CBN

  • Mfr # 3NUTNGA331LE-BN7500

  • Zoro # G6372180


product price: $83.85
/ea
Free Shipping & Returns

Key Features

Insert Shape
Triangle
Insert Style
TNGA
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3NUTNGA331LE-BN7500
Zoro #
G6372180
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Nose Radius
0.0156"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.15 in
Depth of Cut
0.0150 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNGA
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
BN7500
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
3NU-TNGA160404LE
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Coating
CVD
Stainless (M) Compatibility
No
ANSI Number
3NUTNGA331LE-BN7500
Mounting Style
Top and hole Clamping
Hardened (H) Compatibility
No
No. of Edges
3
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
No
Shape
Triangle
Measurement System
Fractional Inch
Included Angle
60 Degrees
Clearance Angle
0 Degrees
Primary Material Application
Cast Iron
Primary Material Application ISO Code
K
Material - Machining
CBN
Cutting Material Coverage
Multi-Mini Tip
Finish - Machining
Bright (Uncoated)
Cutting Edge
Honing
Insert Holding Type
Straight Hole
Secondary Material Application ISO Code
P
Cutting Application
Turning
Number of Cutting Edges
3
ANSI Code
3NU-TNGA331LE
Secondary Material Application
Alloy Steel
Coating Process
CVD
Manufacturer Grade
BN7500
Material
CBN

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.