Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNGA, 0.0156 in, CBN

  • Mfr # 3NUTNGA331LF-BN7500

  • Zoro # G6372171


product price: $83.85
/ea
Free Shipping & Returns

Key Features

Insert Shape
Triangle
Insert Style
TNGA
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3NUTNGA331LF-BN7500
Zoro #
G6372171
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Nose Radius
0.0156"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Through Hole Inside Dia.
0.15 in
Depth of Cut
0.0150 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNGA
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
BN7500
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
3NU-TNGA160404LF
No. of Edges
3
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Coating
CVD
Workpiece Compatibility
Cast Iron (K), Super Alloy (S)
Cast Iron (K) Compatibility
Yes
Mounting Style
Top and hole Clamping
Cutting Direction
Neutral
ANSI Number
3NUTNGA331LF-BN7500
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
No
Primary Material Application
Cast Iron
Cutting Material Coverage
Multi-Mini Tip
Manufacturer Grade
BN7500
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Primary Material Application ISO Code
K
Cutting Edge
Sharp Edge
ANSI Code
3NU-TNGA331LF
Insert Holding Type
Straight Hole
Number of Cutting Edges
3
Shape
Triangle
Included Angle
60 Degrees
Cutting Application
Turning
Material - Machining
CBN
Finish - Machining
Bright (Uncoated)
Secondary Material Application ISO Code
P
Secondary Material Application
Alloy Steel
Coating Process
CVD
Material
CBN

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.