Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNGA, 0.0156 in, CBN

  • Mfr # 6NCTNGA331-BNC2010

  • Zoro # G6370799


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Triangle
Insert Style
TNGA
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6NCTNGA331-BNC2010
Zoro #
G6370799
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Nose Radius
0.0156"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Depth of Cut
0.0150 in
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNGA
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
BNC2010
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
6NC-TNGA160404
Hardened (H) Compatibility
Yes
ANSI Number
6NCTNGA331-BNC2010
For Use With
Toolholders, Boring Bars
No. of Edges
6
Cutting Direction
Neutral
Workpiece Compatibility
Hardened (H), Steel (P)
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Coating
CVD
Steel (P) Compatibility
Yes
Mounting Style
Top and hole Clamping
Non Ferrous (N) Compatibility
No
Manufacturer Grade
BNC2010
Clearance Angle
0 Degrees
Cutting Material Coverage
Mini Tip
Included Angle
60 Degrees
Coating Process
CVD
Primary Material Application ISO Code
H
Insert Holding Type
Straight Hole
Cutting Application
Turning
Material - Machining
CBN
Primary Material Application
Hardened Steel
ANSI Code
6NC-TNGA331
Shape
Triangle
Features
Wear Resistant
Measurement System
Fractional Inch
Finish - Machining
TiCN
Material
CBN

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.