Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNGA, 0.0156 in, CBN

  • Mfr # 6NCTNGA331HS-BNC2020

  • Zoro # G6370765


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Triangle
Insert Style
TNGA
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6NCTNGA331HS-BNC2020
Zoro #
G6370765
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Nose Radius
0.0156"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Depth of Cut
0.0150 in
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNGA
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
BNC2020
Insert Material
CBN
Insert Application
Roughing
Rake
Negative
ISO Number
6NC-TNGA160404HS
ANSI Number
6NCTNGA331HS-BNC2020
Coating
CVD
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Hardened (H), Steel (P)
Mounting Style
Top and hole Clamping
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
Yes
No. of Edges
6
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Primary Material Application ISO Code
H10 - H20
Material - Machining
CBN
Cutting Edge
Honing, Negative Land, Strong Edge
Insert Holding Type
Straight Hole
ANSI Code
6NC-TNGA331HS
Shape
Triangle
Manufacturer Grade
BNC2020
Included Angle
60 Degrees
Features
Breakage Resistant, Wear Resistant
Cutting Material Coverage
Mini Tip
Cutting Application
Turning
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Primary Material Application
Hardened Steel
Material
CBN

Description

Triangle Turning Insert, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.