Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNGA, 0.0312 in, CBN

  • Mfr # 3NCTNGA332-BNC2020

  • Zoro # G6372390


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Triangle
Insert Style
TNGA
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3NCTNGA332-BNC2020
Zoro #
G6372390
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Insert Thickness
0.1875"
Nose Radius
0.0313"
Mounting Hole Dia.
0.150"
Depth of Cut
0.0150 in
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNGA
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
BNC2020
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
3NC-TNGA160408
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
Yes
ANSI Number
3NCTNGA332-BNC2020
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Coating
CVD
Cutting Direction
Neutral
No. of Edges
3
Super Alloy (S) Compatibility
No
Mounting Style
Top and hole Clamping
Workpiece Compatibility
Hardened (H), Steel (P)
Features
Breakage Resistant, Wear Resistant
Measurement System
Fractional Inch
Shape
Triangle
Clearance Angle
0 Degrees
Material - Machining
CBN
Insert Holding Type
Straight Hole
Cutting Application
Turning
Number of Cutting Edges
3
Manufacturer Grade
BNC2020
Included Angle
60 Degrees
Primary Material Application ISO Code
H10 - H20
Cutting Material Coverage
Mini Tip
Primary Material Application
Hardened Steel
ANSI Code
3NC-TNGA332
Material
CBN

Description

Triangle Turning Insert, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.