Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNGA, 0.0312 in, CBN

  • Mfr # 3NUTNGA332HS-BN2000

  • Zoro # G6372095


product price: $78.69
/ea
Free Shipping & Returns

Key Features

Insert Shape
Triangle
Insert Style
TNGA
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3NUTNGA332HS-BN2000
Zoro #
G6372095
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Nose Radius
0.0313"
Thickness
0.1875 in
Depth of Cut
0.0150 in
Through Hole Inside Dia.
0.15 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNGA
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
BN2000
Insert Material
CBN
Insert Application
Roughing
Rake
Negative
ISO Number
3NU-TNGA160408HS
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
No. of Edges
3
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
CVD
Mounting Style
Top and hole Clamping
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
Yes
ANSI Number
3NUTNGA332HS-BN2000
Cutting Application
Turning
ANSI Code
3NU-TNGA332HS
Included Angle
60 Degrees
Primary Material Application ISO Code
H10 - H20
Material - Machining
CBN
Cutting Edge
Honing, Negative Land, Strong Edge
Measurement System
Fractional Inch
Cutting Material Coverage
Multi-Mini Tip
Manufacturer Grade
BN2000
Insert Holding Type
Straight Hole
Features
Fracture Resistant, Wear Resistant
Number of Cutting Edges
3
Primary Material Application
Hardened Steel
Finish - Machining
Bright (Uncoated)
Shape
Triangle
Clearance Angle
0 Degrees
Material
CBN

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.