Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNGA, 0.0312 in, CBN

  • Mfr # 3NUTNGA332HS-BN7000

  • Zoro # G6372086


product price: $92.25
/ea
Free Shipping & Returns

Key Features

Insert Shape
Triangle
Insert Style
TNGA
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3NUTNGA332HS-BN7000
Zoro #
G6372086
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Insert Thickness
0.1875"
Nose Radius
0.0313"
Mounting Hole Dia.
0.150"
Thickness
0.1875 in
Depth of Cut
0.0150 in
Through Hole Inside Dia.
0.15 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNGA
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
BN7000
Insert Material
CBN
Insert Application
Roughing
Rake
Negative
ISO Number
3NU-TNGA160408HS
Workpiece Compatibility
Cast Iron (K), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Mounting Style
Top and hole Clamping
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Hardened (H) Compatibility
No
ANSI Number
3NUTNGA332HS-BN7000
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Coating
CVD
No. of Edges
3
Included Angle
60 Degrees
Cutting Material Coverage
Multi-Mini Tip
Shape
Triangle
ANSI Code
3NU-TNGA332HS
Primary Material Application
Cast Iron
Features
Fracture Resistant, Wear Resistant
Clearance Angle
0 Degrees
Manufacturer Grade
BN7000
Cutting Edge
Honing, Negative Land, Strong Edge
Coating Process
CVD
Number of Cutting Edges
3
Primary Material Application ISO Code
K
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Material - Machining
CBN
Cutting Application
Turning
Finish - Machining
Bright (Uncoated)
Material
CBN

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.