Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNGA, 0.0312 in, CBN

  • Mfr # 3NUTNGA332HS-BN7500

  • Zoro # G6372077


product price: $83.85
/ea
Free Shipping & Returns

Key Features

Insert Shape
Triangle
Insert Style
TNGA
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3NUTNGA332HS-BN7500
Zoro #
G6372077
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Nose Radius
0.0313"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Depth of Cut
0.0150 in
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNGA
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
BN7500
Insert Material
CBN
Insert Application
Roughing
Rake
Negative
ISO Number
3NU-TNGA160408HS
Workpiece Compatibility
Cast Iron (K), Super Alloy (S)
Stainless (M) Compatibility
No
No. of Edges
3
Mounting Style
Top and hole Clamping
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
ANSI Number
3NUTNGA332HS-BN7500
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
Yes
Coating
CVD
ANSI Code
3NU-TNGA332HS
Primary Material Application
Cast Iron
Primary Material Application ISO Code
K
Secondary Material Application
Alloy Steel
Cutting Application
Turning
Coating Process
CVD
Manufacturer Grade
BN7500
Secondary Material Application ISO Code
P
Finish - Machining
Bright (Uncoated)
Material - Machining
CBN
Number of Cutting Edges
3
Clearance Angle
0 Degrees
Cutting Material Coverage
Multi-Mini Tip
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Cutting Edge
Honing, Negative Land, Strong Edge
Included Angle
60 Degrees
Shape
Triangle
Material
CBN

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.