Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNGA, 0.0312 in, CBN

  • Mfr # 3NUTNGA332LE-BN7500

  • Zoro # G6372068


product price: $92.25
/ea
Free Shipping & Returns

Key Features

Insert Shape
Triangle
Insert Style
TNGA
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3NUTNGA332LE-BN7500
Zoro #
G6372068
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Insert Thickness
0.1875"
Nose Radius
0.0313"
Mounting Hole Dia.
0.150"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in
Depth of Cut
0.0150 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNGA
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
BN7500
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
3NU-TNGA160408LE
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Coating
CVD
Mounting Style
Top and hole Clamping
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Super Alloy (S)
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
3NUTNGA332LE-BN7500
No. of Edges
3
Cutting Edge
Honing
Secondary Material Application ISO Code
P
Secondary Material Application
Alloy Steel
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Shape
Triangle
Material - Machining
CBN
Coating Process
CVD
Insert Holding Type
Straight Hole
Primary Material Application
Cast Iron
Cutting Material Coverage
Multi-Mini Tip
Manufacturer Grade
BN7500
Number of Cutting Edges
3
Primary Material Application ISO Code
K
ANSI Code
3NU-TNGA332LE
Cutting Application
Turning
Clearance Angle
0 Degrees
Included Angle
60 Degrees
Material
CBN

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.