Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNGA, 0.0312 in, CBN

  • Mfr # 3NUTNGA332LS-BN7500

  • Zoro # G6372040


product price: $92.25
/ea
Free Shipping & Returns

Key Features

Insert Shape
Triangle
Insert Style
TNGA
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3NUTNGA332LS-BN7500
Zoro #
G6372040
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Nose Radius
0.0313"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.15 in
Depth of Cut
0.0150 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNGA
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
BN7500
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
3NU-TNGA160408LS
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Mounting Style
Top and hole Clamping
Super Alloy (S) Compatibility
Yes
ANSI Number
3NUTNGA332LS-BN7500
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
3
Workpiece Compatibility
Cast Iron (K), Super Alloy (S)
Cutting Direction
Neutral
Coating
CVD
Secondary Material Application
Alloy Steel
Secondary Material Application ISO Code
P
Number of Cutting Edges
3
Clearance Angle
0 Degrees
Primary Material Application ISO Code
K
Finish - Machining
Bright (Uncoated)
ANSI Code
3NU-TNGA332LS
Included Angle
60 Degrees
Insert Holding Type
Straight Hole
Manufacturer Grade
BN7500
Shape
Triangle
Primary Material Application
Cast Iron
Cutting Edge
Honing, Negative Land
Measurement System
Fractional Inch
Cutting Material Coverage
Multi-Mini Tip
Cutting Application
Turning
Coating Process
CVD
Material - Machining
CBN
Material
CBN

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.