Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNGA, 0.0312 in, CBN

  • Mfr # 3NUTNGA332LT-BN2000

  • Zoro # G6372025


product price: $90.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Triangle
Insert Style
TNGA
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3NUTNGA332LT-BN2000
Zoro #
G6372025
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Mounting Hole Dia.
0.150"
Nose Radius
0.0313"
Insert Thickness
0.1875"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in
Depth of Cut
0.0150 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNGA
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
BN2000
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
3NU-TNGA160408LT
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
Yes
ANSI Number
3NUTNGA332LT-BN2000
Stainless (M) Compatibility
No
Coating
CVD
For Use With
Toolholders, Boring Bars
Mounting Style
Top and hole Clamping
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
No. of Edges
3
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Finish - Machining
Bright (Uncoated)
Primary Material Application
Hardened Steel
Shape
Triangle
Features
Fracture Resistant, Wear Resistant
Cutting Edge
Negative Land
Primary Material Application ISO Code
H10 - H20
Included Angle
60 Degrees
Cutting Application
Turning
Material - Machining
CBN
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Cutting Material Coverage
Multi-Mini Tip
Number of Cutting Edges
3
ANSI Code
3NU-TNGA332LT
Insert Holding Type
Straight Hole
Manufacturer Grade
BN2000
Material
CBN

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.