Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNGA, 0.0312 in, CBN

  • Mfr # 6NCTNGA332HS-BNC2010

  • Zoro # G6370738


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Triangle
Insert Style
TNGA
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6NCTNGA332HS-BNC2010
Zoro #
G6370738
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Nose Radius
0.0313"
Depth of Cut
0.0150 in
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNGA
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
BNC2010
Insert Material
CBN
Insert Application
Roughing
Rake
Negative
ISO Number
6NC-TNGA160408HS
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
ANSI Number
6NCTNGA332HS-BNC2010
Steel (P) Compatibility
Yes
Workpiece Compatibility
Hardened (H), Steel (P)
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
No
Mounting Style
Top and hole Clamping
No. of Edges
6
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Coating
PVD
Primary Material Application
Hardened Steel
ANSI Code
6NC-TNGA332HS
Clearance Angle
0 Degrees
Features
Wear Resistant
Included Angle
60 Degrees
Cutting Edge
Honing, Negative Land, Strong Edge
Finish - Machining
TiCN
Cutting Material Coverage
Mini Tip
Primary Material Application ISO Code
H
Shape
Triangle
Measurement System
Fractional Inch
Manufacturer Grade
BNC2010
Material - Machining
CBN
Coating Process
PVD
Cutting Application
Turning
Insert Holding Type
Straight Hole
Material
CBN

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.