Triangle Turning Insert, Triangle, 3/8 in, TNGG, 0.0079 in, Cermet

  • Mfr # TNGG330.5ESU-T1500A

  • Zoro # G6314677


product price: $14.79
/ea
Sold in multiples of 10 for $147.90

Key Features

Insert Shape
Triangle
Insert Style
TNGG
Inscribed Circle
3/8 in
Insert Size
330.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNGG330.5ESU-T1500A
Zoro #
G6314677
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
330.5
Corner Radius
0.0079 in
Mounting Hole Dia.
0.150"
Nose Radius
0.0078"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNGG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
13 Degrees
ISO Number
TNGG160402N-SU
Mounting Style
Top and hole Clamping
For Use With
Toolholders, Boring Bars
ANSI Number
TNGG330.5ESU-T1500A
Workpiece Compatibility
Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
Coating
CVD
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Cutting Direction
Neutral
No. of Edges
3
Cast Iron (K) Compatibility
No
Primary Material Application
Stainless Steel, Steel
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Material - Machining
Cermet
Chip-Breaker Code
ESU
Manufacturer Grade
T1500A
Number of Cutting Edges
3
Chip-Breaker Style
Double Sided
Shape
Triangle
Measurement System
Fractional Inch
ANSI Code
TNGG330.5ESU
Included Angle
60 Degrees
Cutting Application
Turning
Features
Fracture Resistant, Wear Resistant
Primary Material Application ISO Code
M, P
Material
Cermet

Description

Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.