Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNGG, 0.0156 in, Carbide

  • Mfr # TNGG331ESU-AC5025S

  • Zoro # G7555608


product price: $20.95
/ea
Sold in multiples of 10 for $209.50

Key Features

Insert Shape
Triangle
Insert Style
TNGG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNGG331ESU-AC5025S
Zoro #
G7555608
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Insert Thickness
0.187"
Nose Radius
0.015"
Mounting Hole Dia.
0.150"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNGG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Finishing
Rake
13 Degrees
ISO Number
TNGG160404N-SU
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
No. of Edges
6
Non Ferrous (N) Compatibility
Yes
ANSI Number
TNGG331ESU
Mounting Style
Screw
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Coating
PVD
Relief Angle
0 Degrees
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
ANSI Code
TNGG331ESU
Cutting Application
Turning
Primary Material Application ISO Code
S10 - S30
Insert Holding Type
Straight Hole
Features
Excellent Wear Resistance
Finish - Machining
AlTiSiN
Primary Material Application
Nickel, Titanium
Chip-Breaker Code
ESU
Coating Process
PVD
Chip-Breaker Style
Double Sided
Included Angle
60 Degrees
Manufacturer Grade
AC5025S
Measurement System
Fractional Inch
Material - Machining
Carbide
Shape
Triangle
Clearance Angle
0 Degrees
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.