Zoro Homepage

Triangle Turning Insert, Triangle, 3/8 in, TNGG, 0.0312 in, CBN

  • Mfr # 6NCTNGG332SV-BNC2020

  • Zoro # G6370631


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Triangle
Insert Style
TNGG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6NCTNGG332SV-BNC2020
Zoro #
G6370631
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Mounting Hole Dia.
0.150"
Nose Radius
0.0313"
Insert Thickness
0.1875"
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNGG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
BNC2020
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
6NC-TNGG160408SV
Mounting Style
Top and hole Clamping
No. of Edges
6
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Hardened (H) Compatibility
Yes
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
6NCTNGG332SV-BNC2020
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Hardened (H), Steel (P)
Non Ferrous (N) Compatibility
No
Coating
CVD
Included Angle
60 Degrees
Manufacturer Grade
BNC2020
Measurement System
Fractional Inch
Cutting Application
Turning
Primary Material Application
Hardened Steel
ANSI Code
6NC-TNGG332SV
Cutting Material Coverage
NF Tip
Insert Holding Type
Straight Hole
Chip-Breaker Code
SV
Primary Material Application ISO Code
H10 - H20
Chip-Breaker Style
Double Sided
Shape
Triangle
Clearance Angle
0 Degrees
Features
Breakage Resistant, Wear Resistant
Material - Machining
CBN
Material
CBN

Description

Triangle Turning Insert, Chip-Breaker Code SV, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.