Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNMA, 0.0039 in, CBN

  • Mfr # NUTNMA330-BN2000

  • Zoro # G6305735


product price: $34.89
/ea

Key Features

Insert Shape
Triangle
Insert Style
TNMA
Inscribed Circle
3/8 in
Insert Size
330
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUTNMA330-BN2000
Zoro #
G6305735
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
330
Corner Radius
0.0039 in
Mounting Hole Dia.
0.150"
Nose Radius
0.0039"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMA
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
BN2000
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
NU-TNMA160401
Cutting Direction
Neutral
Hardened (H) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
No. of Edges
1
Coating
Cermet
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
NUTNMA330-BN2000
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Mounting Style
Top and hole Clamping
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Manufacturer Grade
BN2000
Primary Material Application ISO Code
H10 - H20
Material - Machining
CBN
Cutting Material Coverage
Mini Tip
Primary Material Application
Hardened Steel
ANSI Code
NU-TNMA330
Measurement System
Fractional Inch
Shape
Triangle
Cutting Application
Turning
Insert Holding Type
Straight Hole
Included Angle
60 Degrees
Clearance Angle
0 Degrees
Features
Fracture Resistant, Wear Resistant
Finish - Machining
Bright (Uncoated)
Material
CBN

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.