Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNMA, 0.0079 in, CBN

  • Mfr # NUTNMA330.5-BN2000

  • Zoro # G6305741


product price: $33.15
/ea

Key Features

Insert Shape
Triangle
Insert Style
TNMA
Inscribed Circle
3/8 in
Insert Size
330.5
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUTNMA330.5-BN2000
Zoro #
G6305741
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
330.5
Corner Radius
0.0079 in
Nose Radius
0.0078"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Depth of Cut
0.0150 in
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMA
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
BN2000
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
NU-TNMA160402
For Use With
Toolholders, Boring Bars
Mounting Style
Top and hole Clamping
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
Yes
Coating
Cermet
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
No. of Edges
1
ANSI Number
NUTNMA330.5-BN2000
Manufacturer Grade
BN2000
Features
Fracture Resistant, Wear Resistant
Included Angle
60 Degrees
Clearance Angle
0 Degrees
ANSI Code
NU-TNMA330.5
Finish - Machining
Bright (Uncoated)
Primary Material Application
Hardened Steel
Material - Machining
CBN
Shape
Triangle
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
H10 - H20
Cutting Material Coverage
Mini Tip
Cutting Application
Turning
Material
CBN

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.