Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNMA, 0.0156 in, CBN

  • Mfr # NUTNMA331-BN1000

  • Zoro # G6305726


product price: $33.25
/ea

Key Features

Insert Shape
Triangle
Insert Style
TNMA
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUTNMA331-BN1000
Zoro #
G6305726
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Nose Radius
0.0156"
Thickness
0.1875 in
Depth of Cut
0.0150 in
Through Hole Inside Dia.
0.15 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMA
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
BN1000
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
NU-TNMA160404
Mounting Style
Top and hole Clamping
Stainless (M) Compatibility
No
No. of Edges
1
Cutting Direction
Neutral
ANSI Number
NUTNMA331-BN1000
Steel (P) Compatibility
Yes
Coating
PVD
Hardened (H) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
Yes
Cutting Application
Turning
Manufacturer Grade
BN1000
Clearance Angle
0 Degrees
Features
Fracture Resistant, Wear Resistant
Included Angle
60 Degrees
Primary Material Application ISO Code
H01
Measurement System
Fractional Inch
Primary Material Application
Hardened Steel
Finish - Machining
Bright (Uncoated)
Material - Machining
CBN
Shape
Triangle
Cutting Material Coverage
Mini Tip
Insert Holding Type
Straight Hole
ANSI Code
NU-TNMA331
Material
CBN

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.