Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNMA, 0.0312 in, Carbide

  • Mfr # TNMA332-AC415K

  • Zoro # G6314607


product price: $7.69
/ea
Sold in multiples of 10 for $76.90

Key Features

Insert Shape
Triangle
Insert Style
TNMA
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMA332-AC415K
Zoro #
G6314607
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Nose Radius
0.0313"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMA
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
AC415K
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMA160408
Non Ferrous (N) Compatibility
No
ANSI Number
TNMA332-AC415K
Cutting Direction
Neutral
Mounting Style
Top and hole Clamping
Workpiece Compatibility
Cast Iron (K)
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
No. of Edges
3
Stainless (M) Compatibility
No
Coating
Uncoated
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Primary Material Application
Cast Iron
Included Angle
60 Degrees
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Shape
Triangle
Cutting Material Coverage
Full Tip
Material - Machining
Carbide
Number of Cutting Edges
3
ANSI Code
TNMA332
Cutting Application
Turning
Insert Holding Type
Straight Hole
Manufacturer Grade
AC415K
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
K
Coating Process
CVD
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.