Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNMA, 0.0312 in, Carbide

  • Mfr # TNMA332-AC5025S

  • Zoro # G7555574


product price: $6.89
/ea
Sold in multiples of 10 for $68.90

Key Features

Insert Shape
Triangle
Insert Style
TNMA
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMA332-AC5025S
Zoro #
G7555574
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Insert Thickness
0.187"
Mounting Hole Dia.
0.150"
Nose Radius
0.031"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMA
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
AC5025S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMA160404
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Coating
PVD
ANSI Number
TNMA332
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Relief Angle
0 Degrees
Mounting Style
Screw
Cutting Direction
Neutral
No. of Edges
6
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Features
Excellent Wear Resistance
Included Angle
60 Degrees
Clearance Angle
0 Degrees
ANSI Code
TNMA332
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Manufacturer Grade
AC5025S
Material - Machining
Carbide
Coating Process
PVD
Shape
Triangle
Primary Material Application ISO Code
S10 - S30
Finish - Machining
AlTiSiN
Cutting Application
Turning
Primary Material Application
Nickel, Titanium
Cutting Material Coverage
Full Tip
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.