Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNMA, 0.0468 in, CBN

  • Mfr # NUTNMA333-BN1000

  • Zoro # G6305680


product price: $30.25
/ea

Key Features

Insert Shape
Triangle
Insert Style
TNMA
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUTNMA333-BN1000
Zoro #
G6305680
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
333
Corner Radius
0.0468 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Nose Radius
0.0469"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in
Depth of Cut
0.0150 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMA
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
BN1000
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
NU-TNMA160412
Coating
Cermet
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
Yes
Mounting Style
Top and hole Clamping
ANSI Number
NUTNMA333-BN1000
No. of Edges
1
Stainless (M) Compatibility
No
Manufacturer Grade
BN1000
Material - Machining
CBN
Cutting Application
Turning
Features
Fracture Resistant, Wear Resistant
Clearance Angle
0 Degrees
Primary Material Application ISO Code
H01
Primary Material Application
Hardened Steel
Measurement System
Fractional Inch
Cutting Material Coverage
Mini Tip
Finish - Machining
Bright (Uncoated)
Insert Holding Type
Straight Hole
Included Angle
60 Degrees
ANSI Code
NU-TNMA333
Shape
Triangle
Material
CBN

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.