Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNMA, 0.0625 in, Carbide

  • Mfr # TNMA334-AC405K

  • Zoro # G6314561


product price: $7.89
/ea
Sold in multiples of 10 for $78.90

Key Features

Insert Shape
Triangle
Insert Style
TNMA
Inscribed Circle
3/8 in
Insert Size
334
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMA334-AC405K
Zoro #
G6314561
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
334
Corner Radius
0.0625 in
Nose Radius
0.0625"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMA
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
AC405K
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMA160416
Coating
Uncoated
Steel (P) Compatibility
No
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
3
Workpiece Compatibility
Cast Iron (K)
Non Ferrous (N) Compatibility
No
ANSI Number
TNMA334-AC405K
Cast Iron (K) Compatibility
Yes
Mounting Style
Top and hole Clamping
Stainless (M) Compatibility
No
Features
Excellent Wear Resistance
Coating Process
CVD
Shape
Triangle
Primary Material Application ISO Code
K
Included Angle
60 Degrees
Primary Material Application
Cast Iron
Cutting Application
Turning
Measurement System
Fractional Inch
ANSI Code
TNMA334
Manufacturer Grade
AC405K
Finish - Machining
Bright (Uncoated)
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Number of Cutting Edges
3
Material - Machining
Carbide
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.