Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNMA, 0.0625 in, Carbide

  • Mfr # TNMA334-AC415K

  • Zoro # G6314555


product price: $8.45
/ea
Sold in multiples of 10 for $84.50

Key Features

Insert Shape
Triangle
Insert Style
TNMA
Inscribed Circle
3/8 in
Insert Size
334
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMA334-AC415K
Zoro #
G6314555
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
334
Corner Radius
0.0625 in
Mounting Hole Dia.
0.150"
Nose Radius
0.0625"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMA
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
AC415K
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMA160416
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
No. of Edges
3
ANSI Number
TNMA334-AC415K
Mounting Style
Top and hole Clamping
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Coating
Uncoated
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Cutting Application
Turning
Shape
Triangle
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Number of Cutting Edges
3
Primary Material Application ISO Code
K
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Clearance Angle
0 Degrees
Primary Material Application
Cast Iron
Manufacturer Grade
AC415K
Included Angle
60 Degrees
ANSI Code
TNMA334
Coating Process
CVD
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.