Zoro Homepage

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0079 in, Carbide

  • Mfr # TNMG330.5ESU-AC5015S

  • Zoro # G7557279


product price: $7.85
/ea
Sold in multiples of 10 for $78.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
330.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG330.5ESU-AC5015S
Zoro #
G7557279
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
330.5
Corner Radius
0.0079 in
Nose Radius
0.007"
Mounting Hole Dia.
0.150"
Insert Thickness
0.187"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Finishing
Rake
13 Degrees
ISO Number
TNMG160402N-SU
No. of Edges
6
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Coating
PVD
ANSI Number
TNMG330.5ESU
Non Ferrous (N) Compatibility
Yes
Mounting Style
Screw
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
Yes
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
Yes
Number of Cutting Edges
3
Chip-Breaker Code
ESU
Coating Process
PVD
Primary Material Application ISO Code
S01 - S20
Manufacturer Grade
AC5015S
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Cutting Application
Turning
Chip-Breaker Style
Double Sided
Material - Machining
Carbide
ANSI Code
TNMG330.5ESU
Shape
Triangle
Insert Holding Type
Straight Hole
Primary Material Application
Nickel, Titanium
Included Angle
60 Degrees
Finish - Machining
AlTiSiN
Features
Excellent Wear Resistance
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.