Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0156 in, Carbide

  • Mfr # TNMG331EEX-AC5025S

  • Zoro # G7555687


product price: $8.39
/ea
Sold in multiples of 10 for $83.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG331EEX-AC5025S
Zoro #
G7555687
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Insert Thickness
0.187"
Mounting Hole Dia.
0.150"
Nose Radius
0.015"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Semi-Finishing
Rake
16 Degrees
ISO Number
TNMG160404N-EX
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
ANSI Number
TNMG331EEX
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
Coating
PVD
Super Alloy (S) Compatibility
Yes
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
No. of Edges
6
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
Chip-Breaker Code
EEX
Cutting Application
Turning
Chip-Breaker Style
Double Sided
Primary Material Application
Nickel, Titanium
Coating Process
PVD
Material - Machining
Carbide
Primary Material Application ISO Code
S10 - S30
Shape
Triangle
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Finish - Machining
AlTiSiN
Measurement System
Fractional Inch
Manufacturer Grade
AC5025S
Features
Excellent Wear Resistance
ANSI Code
TNMG331EEX
Included Angle
60 Degrees
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code EEX, Inscribed Circle 3/8 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.