Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0156 in, Carbide

  • Mfr # TNMG331EFL-AC8025P

  • Zoro # G6314108


product price: $9.89
/ea
Sold in multiples of 10 for $98.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG331EFL-AC8025P
Zoro #
G6314108
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Nose Radius
0.0156"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Finishing
Rake
10 Degrees
ISO Number
TNMG160404N-FL
ANSI Number
TNMG331EFL-AC8025P
Cutting Direction
Neutral
Coating
CVD
Mounting Style
Top and hole Clamping
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
No. of Edges
3
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Shape
Triangle
Finish - Machining
Absotech Platinum
Clearance Angle
0 Degrees
Chip-Breaker Code
EFL
Included Angle
60 Degrees
Primary Material Application
Steel
Material - Machining
Carbide
Cutting Application
Turning
Chip-Breaker Style
Double Sided
Features
Adhesion Resistant, Chipping Resistant
Number of Cutting Edges
3
Primary Material Application ISO Code
P25
ANSI Code
TNMG331EFL
Manufacturer Grade
AC8025P
Coating Process
CVD
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code EFL, Inscribed Circle 3/8 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.