Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0156 in, Carbide

  • Mfr # TNMG331EGE-AC810P

  • Zoro # G6314065


product price: $8.39
/ea
Sold in multiples of 10 for $83.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG331EGE-AC810P
Zoro #
G6314065
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Nose Radius
0.0156"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
AC810P
Insert Material
Carbide
Insert Application
Medium
Rake
3 Degrees
ISO Number
TNMG160404N-GE
No. of Edges
3
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Coating
PVD
ANSI Number
TNMG331EGE-AC810P
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Mounting Style
Top and hole Clamping
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Steel (P) Compatibility
Yes
Manufacturer Grade
AC810P
Included Angle
60 Degrees
Material - Machining
Carbide
Features
Excellent Wear Resistance
Chip-Breaker Style
Double Sided
Cutting Application
Turning
Number of Cutting Edges
3
Measurement System
Fractional Inch
Coating Process
CVD
Insert Holding Type
Straight Hole
Primary Material Application
Steel
Primary Material Application ISO Code
P
Clearance Angle
0 Degrees
Shape
Triangle
ANSI Code
TNMG331EGE
Chip-Breaker Code
EGE
Finish - Machining
Al203+TiCN
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code EGE, Inscribed Circle 3/8 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.