Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0156 in, Carbide

  • Mfr # TNMG331EGE-AC830P

  • Zoro # G6314047


product price: $9.15
/ea
Sold in multiples of 10 for $91.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG331EGE-AC830P
Zoro #
G6314047
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Nose Radius
0.0156"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Medium
Rake
3 Degrees
ISO Number
TNMG160404N-GE
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
ANSI Number
TNMG331EGE-AC830P
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Mounting Style
Top and hole Clamping
No. of Edges
3
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Coating
CVD
ANSI Code
TNMG331EGE
Primary Material Application
Steel
Material - Machining
Carbide
Clearance Angle
0 Degrees
Included Angle
60 Degrees
Chip-Breaker Code
EGE
Measurement System
Fractional Inch
Chip-Breaker Style
Double Sided
Insert Holding Type
Straight Hole
Shape
Triangle
Features
Fracture Resistant, Wear Resistant
Number of Cutting Edges
3
Manufacturer Grade
AC830P
Cutting Application
Turning
Finish - Machining
Al203+TiCN
Coating Process
CVD
Primary Material Application ISO Code
P
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code EGE, Inscribed Circle 3/8 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.