Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0156 in, Carbide

  • Mfr # TNMG331EGU-AC830P

  • Zoro # G6314001


product price: $9.49
/ea
Sold in multiples of 10 for $94.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG331EGU-AC830P
Zoro #
G6314001
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Nose Radius
0.0156"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Medium
Rake
7 Degrees
ISO Number
TNMG160404NGU
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Coating
CVD
No. of Edges
3
ANSI Number
TNMG331EGU-AC830P
Mounting Style
Top and hole Clamping
ANSI Code
TNMG331EGU
Material - Machining
Carbide
Clearance Angle
0 Degrees
Chip-Breaker Code
EGU
Finish - Machining
Al203+TiCN
Insert Holding Type
Straight Hole
Manufacturer Grade
AC830P
Number of Cutting Edges
3
Shape
Triangle
Features
Fracture Resistant, Wear Resistant
Included Angle
60 Degrees
Coating Process
CVD
Chip-Breaker Style
Double Sided
Cutting Application
Turning
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Primary Material Application
Steel
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code EGU, Inscribed Circle 3/8 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.