Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0156 in, Carbide

  • Mfr # TNMG331EGZ-AC415K

  • Zoro # G6313986


product price: $8.45
/ea
Sold in multiples of 10 for $84.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG331EGZ-AC415K
Zoro #
G6313986
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Nose Radius
0.0156"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
AC415K
Insert Material
Carbide
Insert Application
Medium
Rake
0 Degrees
ISO Number
TNMG160404N-GZ
Cast Iron (K) Compatibility
Yes
Mounting Style
Top and hole Clamping
Stainless (M) Compatibility
No
No. of Edges
3
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K)
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Coating
PVD
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
ANSI Number
TNMG331EGZ-AC415K
Chip-Breaker Style
Double Sided
ANSI Code
TNMG331EGZ
Primary Material Application
Cast Iron
Shape
Triangle
Manufacturer Grade
AC415K
Primary Material Application ISO Code
K
Chip-Breaker Code
EGZ
Cutting Application
Turning
Included Angle
60 Degrees
Clearance Angle
0 Degrees
Material - Machining
Carbide
Number of Cutting Edges
3
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Coating Process
CVD
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code EGZ, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.