Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0156 in, Carbide

  • Mfr # TNMG331ELU-AC810P

  • Zoro # G6313968


product price: $9.15
/ea
Sold in multiples of 10 for $91.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG331ELU-AC810P
Zoro #
G6313968
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Nose Radius
0.0156"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
AC810P
Insert Material
Carbide
Insert Application
Finishing
Rake
12 Degrees
ISO Number
TNMG160404N-LU
Mounting Style
Screw-On
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
ANSI Number
TNMG331ELU-AC810P
Cutting Direction
Neutral
Coating
CVD
For Use With
Toolholders, Boring Bars
No. of Edges
3
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Measurement System
Fractional Inch
Manufacturer Grade
AC810P
Included Angle
60 Degrees
Clearance Angle
0 Degrees
Shape
Triangle
Primary Material Application ISO Code
P
Chip-Breaker Code
ELU
Coating Process
CVD
Number of Cutting Edges
3
Chip-Breaker Style
Double Sided
Material - Machining
Carbide
Features
Excellent Wear Resistance
Cutting Application
Turning
Insert Holding Type
Straight Hole
ANSI Code
TNMG331ELU
Finish - Machining
Al203+TiCN
Primary Material Application
Steel
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code ELU, Inscribed Circle 3/8 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.