Zoro Homepage

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0156 in, Cermet

  • Mfr # TNMG331EFA-T1500Z

  • Zoro # G6314117


product price: $6.99
/ea
Sold in multiples of 10 for $69.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG331EFA-T1500Z
Zoro #
G6314117
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Nose Radius
0.0156"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
20 Degrees
ISO Number
TNMG160404N-FA
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Top and hole Clamping
No. of Edges
3
Coating
CVD
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
ANSI Number
TNMG331EFA-T1500Z
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Material - Machining
Cermet
Primary Material Application
Steel
Manufacturer Grade
T1500Z
Cutting Application
Turning
Chip-Breaker Style
Double Sided
Primary Material Application ISO Code
P
Coating Process
PVD
Chip-Breaker Code
EFA
Number of Cutting Edges
3
Shape
Triangle
Included Angle
60 Degrees
Features
Excellent Wear Resistance
ANSI Code
TNMG331EFA
Clearance Angle
0 Degrees
Material
Cermet

Description

Triangle Turning Insert, Chip-Breaker Code EFA, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.