Zoro Homepage

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0156 in, Cermet

  • Mfr # TNMG331EFL-T1500Z

  • Zoro # G6314080


product price: $6.99
/ea
Sold in multiples of 10 for $69.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG331EFL-T1500Z
Zoro #
G6314080
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Nose Radius
0.0156"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
10 Degrees
ISO Number
TNMG160404N-FL
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
No. of Edges
3
For Use With
Toolholders, Boring Bars
ANSI Number
TNMG331EFL-T1500Z
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Coating
PVD
Workpiece Compatibility
Stainless (M), Steel (P)
Hardened (H) Compatibility
No
Mounting Style
Top and hole Clamping
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Insert Holding Type
Straight Hole
Included Angle
60 Degrees
Material - Machining
Cermet
Coating Process
PVD
Primary Material Application
Steel
Chip-Breaker Code
EFL
Number of Cutting Edges
3
ANSI Code
TNMG331EFL
Shape
Triangle
Primary Material Application ISO Code
P
Chip-Breaker Style
Double Sided
Clearance Angle
0 Degrees
Features
Excellent Wear Resistance
Cutting Application
Turning
Manufacturer Grade
T1500Z
Measurement System
Fractional Inch
Material
Cermet

Description

Triangle Turning Insert, Chip-Breaker Code EFL, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.