Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0156 in, Cermet

  • Mfr # TNMG331ELU-T1500Z

  • Zoro # G6313940


product price: $7.45
/ea
Sold in multiples of 10 for $74.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG331ELU-T1500Z
Zoro #
G6313940
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Nose Radius
0.0156"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
12 Degrees
ISO Number
TNMG160404N-LU
Cutting Direction
Neutral
Mounting Style
Screw-On
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
ANSI Number
TNMG331ELU-T1500Z
Stainless (M) Compatibility
Yes
Coating
CVD
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
No. of Edges
3
Shape
Triangle
Number of Cutting Edges
3
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
P
Chip-Breaker Style
Double Sided
Measurement System
Fractional Inch
Manufacturer Grade
T1500Z
Clearance Angle
0 Degrees
Coating Process
PVD
Cutting Application
Turning
ANSI Code
TNMG331ELU
Included Angle
60 Degrees
Material - Machining
Cermet
Features
Excellent Wear Resistance
Primary Material Application
Steel
Chip-Breaker Code
ELU
Material
Cermet

Description

Triangle Turning Insert, Chip-Breaker Code ELU, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.