Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide

  • Mfr # TNMG322ENG-AC8025P

  • Zoro # G6314318


product price: $8.99
/ea
Sold in multiples of 10 for $89.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
322
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG322ENG-AC8025P
Zoro #
G6314318
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
322
Corner Radius
0.0312 in
Nose Radius
0.0313"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1250"
Through Hole Inside Dia.
0.15 in
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Medium
Rake
4 Degrees
ISO Number
TNMG160308N-UG
ANSI Number
TNMG322ENG-AC8025P
Non Ferrous (N) Compatibility
No
No. of Edges
3
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Top and hole Clamping
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Coating
CVD
Insert Holding Type
Straight Hole
Cutting Application
Turning
Included Angle
60 Degrees
Clearance Angle
0 Degrees
Shape
Triangle
Number of Cutting Edges
3
Primary Material Application ISO Code
P25
Manufacturer Grade
AC8025P
Chip-Breaker Style
Double Sided
Measurement System
Fractional Inch
Chip-Breaker Code
ENG
Features
Adhesion Resistant, Chipping Resistant
Finish - Machining
Absotech Platinum
ANSI Code
TNMG322ENG
Coating Process
CVD
Material - Machining
Carbide
Primary Material Application
Steel
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code ENG, Inscribed Circle 3/8 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.