Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide

  • Mfr # TNMG322ESU-AC830P

  • Zoro # G6314266


product price: $7.85
/ea
Sold in multiples of 10 for $78.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
322
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG322ESU-AC830P
Zoro #
G6314266
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
322
Corner Radius
0.0312 in
Nose Radius
0.0313"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1250"
Through Hole Inside Dia.
0.15 in
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Finishing
Rake
13 Degrees
ISO Number
TNMG160308N-SU
Cast Iron (K) Compatibility
Yes
Coating
CVD
No. of Edges
3
Super Alloy (S) Compatibility
No
ANSI Number
TNMG322ESU-AC830P
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Steel (P) Compatibility
Yes
Mounting Style
Top and hole Clamping
Hardened (H) Compatibility
No
Material - Machining
Carbide
Finish - Machining
Al203+TiCN
ANSI Code
TNMG322ESU
Chip-Breaker Code
ESU
Cutting Application
Turning
Coating Process
CVD
Features
Fracture Resistant, Wear Resistant
Measurement System
Fractional Inch
Chip-Breaker Style
Double Sided
Insert Holding Type
Straight Hole
Primary Material Application
Steel
Shape
Triangle
Number of Cutting Edges
3
Primary Material Application ISO Code
P
Clearance Angle
0 Degrees
Manufacturer Grade
AC830P
Included Angle
60 Degrees
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.