Zoro Homepage

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide

  • Mfr # TNMG332EEG-AC5025S

  • Zoro # G7555784


product price: $7.85
/ea
Sold in multiples of 10 for $78.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG332EEG-AC5025S
Zoro #
G7555784
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Mounting Hole Dia.
0.150"
Nose Radius
0.031"
Insert Thickness
0.187"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Semi-Finishing
Rake
30 Degrees
ISO Number
TNMG160408N-EG
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Mounting Style
Screw
Steel (P) Compatibility
Yes
Coating
PVD
For Use With
Toolholders, Boring Bars
No. of Edges
6
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
ANSI Number
TNMG332EEG
Finish - Machining
AlTiSiN
Included Angle
60 Degrees
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Primary Material Application
Nickel, Titanium
ANSI Code
TNMG332EEG
Coating Process
PVD
Chip-Breaker Style
Double Sided
Clearance Angle
0 Degrees
Cutting Application
Turning
Measurement System
Fractional Inch
Features
Excellent Wear Resistance
Chip-Breaker Code
EEG
Shape
Triangle
Primary Material Application ISO Code
S10 - S30
Manufacturer Grade
AC5025S
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code EEG, Inscribed Circle 3/8 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.