Zoro Homepage
This item is Discontinued.
Sumitomo Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide TNMG332EEX-AC520U

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide (Discontinued)

  • Mfr # TNMG332EEX-AC520U
  • Zoro # G9073136
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG332EEX-AC520U
Zoro #
G9073136
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150
Nose Radius
0.0312"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC520U
Insert Material
Carbide
Insert Application
Medium
Rake
16 Degrees
ISO Number
TNMG160408NEX
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
For Use With
MTAN, MTENN, MTGN Toolholders, A-MTFN Boring Bars
No. of Edges
6
Cast Iron (K) Compatibility
Yes
Coating
Super ZX TiAlN/AlCrN-PVD
ANSI Number
TNMG332EEX-AC520U
Stainless (M) Compatibility
Yes
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Manufacturer Grade
AC520U
Insert Holding Type
Straight Hole
Features
Excellent Fracture Resistance
Chip-Breaker Style
Double Sided
Coating Process
PVD
Shape
Triangle
Primary Material Application ISO Code
K, S
Clearance Angle
0 Degrees
ANSI Code
TNMG332EEX
Cutting Application
Turning
Primary Material Application
Cast Iron, Nickel, Titanium
Included Angle
60 Degrees
Chip-Breaker Code
EEX
Material - Machining
Carbide
Measurement System
Fractional Inch
Finish - Machining
TiAlN+AlCrN
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code EEX, Inscribed Circle 3/8 in, TiAlN+AlCrN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.