Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide

  • Mfr # TNMG332EEX-AC6040M

  • Zoro # G6313581


product price: $9.19
/ea
Sold in multiples of 10 for $91.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG332EEX-AC6040M
Zoro #
G6313581
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Nose Radius
0.0313"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
AC6040M
Insert Material
Carbide
Insert Application
Medium
Rake
16 Degrees
ISO Number
TNMG160408NEX
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M)
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
No. of Edges
3
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Coating
CVD
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Mounting Style
Top and hole Clamping
ANSI Number
TNMG332EEX-AC6040M
Material - Machining
Carbide
Number of Cutting Edges
3
Chip-Breaker Code
EEX
Finish - Machining
TiAlN+AlCrN
Insert Holding Type
Straight Hole
Primary Material Application
Stainless Steel
Included Angle
60 Degrees
Features
Excellent Fracture Resistance
Chip-Breaker Style
Double Sided
Cutting Application
Turning
Primary Material Application ISO Code
M
Measurement System
Fractional Inch
ANSI Code
TNMG332EEX
Shape
Triangle
Clearance Angle
0 Degrees
Manufacturer Grade
AC6040M
Coating Process
PVD
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code EEX, Inscribed Circle 3/8 in, TiAlN+AlCrN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.