Zoro Homepage

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Cermet

  • Mfr # TNMG332EFA-T1500Z

  • Zoro # G6313566


product price: $6.99
/ea
Sold in multiples of 10 for $69.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG332EFA-T1500Z
Zoro #
G6313566
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Mounting Hole Dia.
0.150"
Nose Radius
0.0313"
Insert Thickness
0.1875"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
20 Degrees
ISO Number
TNMG160408N-FA
Coating
CVD
ANSI Number
TNMG332EFA-T1500Z
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
No. of Edges
3
Mounting Style
Top and hole Clamping
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
ANSI Code
TNMG332EFA
Number of Cutting Edges
3
Included Angle
60 Degrees
Chip-Breaker Code
EFA
Primary Material Application
Steel
Coating Process
PVD
Insert Holding Type
Straight Hole
Shape
Triangle
Clearance Angle
0 Degrees
Material - Machining
Cermet
Primary Material Application ISO Code
P
Cutting Application
Turning
Measurement System
Fractional Inch
Chip-Breaker Style
Double Sided
Features
Excellent Wear Resistance
Manufacturer Grade
T1500Z
Material
Cermet

Description

Triangle Turning Insert, Chip-Breaker Code EFA, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.