Zoro Homepage

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Cermet

  • Mfr # TNMG332EGU-T1500A

  • Zoro # G6313487


product price: $6.15
/ea
Sold in multiples of 10 for $61.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG332EGU-T1500A
Zoro #
G6313487
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Insert Thickness
0.1875"
Nose Radius
0.0313"
Mounting Hole Dia.
0.150"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Medium
Rake
7 Degrees
ISO Number
TNMG160408NGU
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
No. of Edges
3
ANSI Number
TNMG332EGU-T1500A
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Mounting Style
Top and hole Clamping
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Coating
CVD
Workpiece Compatibility
Stainless (M), Steel (P)
Cutting Application
Turning
Primary Material Application
Stainless Steel, Steel
Chip-Breaker Style
Double Sided
Primary Material Application ISO Code
M, P
Material - Machining
Cermet
Features
Fracture Resistant, Wear Resistant
Manufacturer Grade
T1500A
ANSI Code
TNMG332EGU
Shape
Triangle
Insert Holding Type
Straight Hole
Number of Cutting Edges
3
Chip-Breaker Code
EGU
Measurement System
Fractional Inch
Included Angle
60 Degrees
Clearance Angle
0 Degrees
Material
Cermet

Description

Triangle Turning Insert, Chip-Breaker Code EGU, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.