Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in

  • Mfr # TNMG332EEF-AC5025S

  • Zoro # G7506561


product price: $8.39
/ea
Sold in multiples of 10 for $83.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Corner Radius
0.0312 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG332EEF-AC5025S
Zoro #
G7506561
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.0312 in
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Rake
20 Degrees
ISO Number
TNMG160408N-EF
Cutting Direction
Neutral
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Primary Material Application ISO Code
S10 - S30
Clearance Angle
0 Degrees
Cutting Application
Turning
ANSI Code
TNMG332EEF
Primary Material Application
Nickel, Titanium
Chip-Breaker Style
Double Sided
Coating Process
PVD
Finish - Machining
AlTiSiN
Manufacturer Grade
AC5025S
Features
Excellent Wear Resistance
Shape
Triangle
Material - Machining
Carbide
Chip-Breaker Code
EEF
Included Angle
60 Degrees

Description

Triangle Turning Insert, Chip-Breaker Code EEF, Inscribed Circle 3/8 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.